- 1/4 in Socket Size
- 3/8 in Drive Size
- 13/16 in Overall Length
- 6 Points
features
- Proto 6 Point Sockets can be used on stubborn hex bolts or bolts made from softer materials.
- The TorquePlus™ system high performance design allows the socket to contact the fastener away from the corners.
- Contact stresses are dispersed over a larger area.
- Risk of rounding the fastener is reduced.
- Enables users to turn worn, rounded fasteners.
| Socket Size | 1/4 in |
| Overall Length | 13/16 in |
| Width | 21/32 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Length Type | Short |
| Drive Size | 3/8 in |
| Nut End Outside Diameter | 5/8 in |
| Finish | Full Polish |
| Weight | 0.03 LB |
| EAN or UPC | 662679170257 |

