- 6 Points
- 7 Pieces
- 3/8 in Drive Size
features
- Proto® 6 Universal Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
- Long durability is provided by employing a pin system to connect the central block to the driving end and open end.
| No. of Pieces | 7 |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Contains | 6 Point Universal: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. Accessories: 6-1/4 in Socket Bar with 7 Socket Clips. |
| Length Type | Standard |
| Weight | 0.97 LB |
| EAN or UPC | 662679230494 |

