- 12 Points
- 7 Pieces
- 3/8 in Drive Size
features
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Socket Drive Size | 3/8 in |
| Socket Series | Universal |
| No. of Points | 12 |
| No. of Pieces | 7 |
| Socket Size Range | 3/8 in to 3/4 in |
| Inch/Metric | Inch |
| Set Includes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 6 1/4" Long Socket Bar, Clips |
| Magnetic | No |
| Finish | Full Polish |
| Contains | 12 Point Universal 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. Accessories: 6-1/4 in Socket Bar with 7 Socket Clips. |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Weight | 1.09 LB |
| EAN or UPC | 662679230500 |

