- 6 Points
- 10 Pieces
- 3/8 in Drive Size
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Magnetic | No |
| Socket Series | Deep |
| No. of Pieces | 10 |
| Set Includes | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 9" Socket Bar, Clips |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Finish | Full Polish |
| Socket Size Range | 5/16 in to 7/8 in |
| Inch/Metric | Inch |
| Length Type | Deep |
| Contains | 6 Point Deep: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in. Accessories: 9 in Socket Bar with 10 Socket Clips. |
| Drive Size | 3/8 in |
| Weight | 2.51 LB |
| EAN or UPC | 662679231132 |

