- Socket Set
- 13 Pieces
- 3/8" Drive
- Standard Sockets
- Socket Size Range 1/4" - 1"
features
- Made in the USA
includes
- 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1" sockets
- 13" socket bar
- (13) socket clips
| No. of Points | 12 |
| Socket Series | Deep |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 1/4 in to 1 in |
| Finish | Full Polish |
| No. of Pieces | 13 |
| Inch/Metric | Inch |
| Magnetic | No |
| Weight | 3.64 LB |
| EAN or UPC | 662679230555 |

