- Socket Set
- 10 Pieces
- 3/8" Drive
- Standard Sockets
- Socket Size Range 5/16" - 7/8"
| Socket Drive Size | 3/8 in |
| No. of Pieces | 10 |
| Inch/Metric | Inch |
| Magnetic | No |
| Socket Size Range | 5/16 in to 7/8 in |
| Socket Series | Standard |
| No. of Points | 12 |
| Finish | Full Polish |
| Set Includes | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 9" Socket Bar, Clips |
| Weight | 1.3 LB |
| EAN or UPC | 662679230586 |

