- 6 Points
- 12 Pieces
- 3/8 in Drive Size
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Inch/Metric | Inch |
| Finish | Full Polish |
| Set Includes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", Ratchet, 3" and 6" Extensions, Case |
| Socket Series | Standard |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| No. of Pieces | 12 |
| Magnetic | No |
| Socket Size Range | 3/8 in to 7/8 in |
| Length Type | Standard |
| Drive Size | 3/8 in |
| Contains | 6 Point Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in. Accessories: Pear Head Ratchet, 3 and 6 in Extensions, and Blow-Molded Case. |
| Weight | 3.06 LB |
| EAN or UPC | 662679230630 |

