- 3/8 in Socket Size
- 3/8 in Drive Size
- 1 5/64 in Overall Length
- 8 Points
features
- For square fasteners.
| Socket Series | Standard |
| Drive Size | 3/8 in |
| Drive End Outside Diameter | 11/16 in |
| Nut End Outside Diameter | 11/16 in |
| Overall Length | 1 5/64 in |
| Finish | Full Polish |
| Length Type | Standard |
| Bolt Clearance Depth | 39/64 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 11/16 in |
| No. of Points | 8 |
| Socket Size | 3/8 in |
| Nut Depth | 1/4 in |
| Drive End Diameter | 11/16 in |
| Outside Head Width | 1 5/64 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679161385 |

