- 12 Points
- 58 Pieces
- 3/8 in Drive Size
features
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| No. of Pieces | 58 |
| Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Contains | 12 Point Standard: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. 12 Point Deep: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. 12 Point Universal: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. 8 Point Standard: 1/4, 5/16, 3/8, 7/16, 1/2 in. Hex: 1/8, 1/4, 5/32, 3/16, 5/16, 7/32, 3/8 in. Phillips® Bits #2, #3, #4, and 1/4 Slotted. Accessories: Ratchet and Adapter, 3, 6, 12 in Extensions Hinge, Speed and Sliding T-Handle, Universal Joint. |
| Length Type | Mixed |
| Finish | Full Polish |
| No. of Points | 12 |
| Weight | 12.1 LB |
| EAN or UPC | 662679230708 |

