- 7/16 in Socket Size
- 3/8 in Drive Size
- 7/8 in Overall Length
- 6 Points
features
- Proto 6 Point Sockets can be used on stubborn hex bolts or bolts made from softer materials.
- The TorquePlus™ system high performance design allows the socket to contact the fastener away from the corners.
- Contact stresses are dispersed over a larger area.
- Risk of rounding the fastener is reduced.
- Enables users to turn worn, rounded fasteners.
| Overall Length | 7/8 in |
| Socket Drive Size | 3/8 in |
| Nut End Outside Diameter | 3/4 in |
| Inch/Metric | Inch |
| Family Name | 6 Point Super Short Socket |
| Finish | Full Polish |
| Length Type | Short |
| No. of Points | 6 |
| Width | 21/32 in |
| Socket Size | 7/16 in |
| Drive Size | 3/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679170288 |

