- 15 mm Socket Size
- 3/8 in Drive Size
- 1 1/8 in Overall Length
- 12 Points
features
- Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive.
- The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent.
- Chrome finish is applied after the holes are bored for better corrosion resistance.
- Proto® 12 point sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Drive Size | 3/8 in |
| Drive End Outside Diameter | 27/32 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Overall Length | 1 1/8 in |
| Bolt Clearance Depth | 7/16 in |
| Nut Depth | 17/32 in |
| Socket Size | 15 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| Nut End Outside Diameter | 27/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 662679116088 |

