- 1/2 in Socket Size
- 3/8 in Drive Size
- 1 1/8 in Overall Length
- 8 Points
features
- For square fasteners.
| Socket Size | 1/2 in |
| No. of Points | 8 |
| Socket Series | Standard |
| Finish | Full Polish |
| Overall Length | 1 1/8 in |
| Nut End Outside Diameter | 7/8 in |
| Inch/Metric | Inch |
| Bolt Clearance Depth | 21/32 in |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Socket Diameter | 7/8 in |
| Nut Depth | 5/16 in |
| Socket Drive Size | 3/8 in |
| Drive End Outside Diameter | 7/8 in |
| Drive End Diameter | 7/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 662679161521 |

