- 6 Points
- 12 Pieces
- 3/8 in Drive Size
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| No. of Pieces | 12 |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Magnetic | No |
| Set Includes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 13" Long Socket Bar, Clips |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Socket Size Range | 8 mm to 19 mm |
| Finish | Full Polish |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Contains | 6 Point Standard: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. Accessories: 13 in Socket Bar with 12 Socket Clips. |
| Weight | 1.35 LB |
| EAN or UPC | 662679230777 |

