- Metric Combination Socket Set
- 29 Pieces
- 12 Point
- 3/8" Socket Drive Size
- Socket Size Range From 8 mm to 19 mm
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Series | Standard, Deep, Metric |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 29 |
| Set Includes | (1) Hinge Handle, (1) Ratchet, (1) Universal Joint, (2) Extensions |
| Socket Size Range | 8 mm to 19 mm |
| Weight | 7.58 LB |
| EAN or UPC | 662679230821 |

