- 12 Points
- 29 Pieces
- 3/8 in Drive Size
features
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Finish | Full Polish |
| Inch/Metric | Metric |
| Contains | 12 Point Standard: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. 12 Point Deep: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. Accessories: Premium Ratchet, 3 and 6 in Extensions, Universal Joint, Hinge Handle, and Blow-Molded Case. |
| Length Type | Mixed |
| Drive Size | 3/8 in |
| No. of Pieces | 29 |
| No. of Points | 12 |
| Weight | 8.04 LB |
| EAN or UPC | 662679012199 |

