- 12 Points
- 20 Pieces
- 3/8 in Drive Size
features
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
includes
- 12 Point Standard: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. Accessories: Ratchet, 3 and 12 in Extensions, Hinge Handle, Universal Joint, Speed Handle, and Blow-Molded Case.
| Socket Drive Size | 3/8 in |
| Socket Size Range | 6 mm to 19 mm |
| Finish | Full Polish |
| Socket Series | Standard |
| No. of Points | 12 |
| Set Includes | (1) Hinge Handle, (1) Ratchet, (1) Speed Handle, (1) Universal Joint, (2) Extensions |
| No. of Pieces | 20 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Contains | 12 Point Standard: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. Accessories: Ratchet, 3 and 12 in Extensions, Hinge Handle, Universal Joint, Speed Handle, and Blow-Molded Case. |
| Drive Size | 3/8 in |
| Weight | 8.56 LB |
| EAN or UPC | 662679230838 |

