- 3/4 in Socket Size
- 3/8 in Drive Size
- 1 3/16 in Overall Length
- 6 Points
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
compliances
- 0
| Socket Size | 3/4 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Length Type | Standard |
| No. of Points | 6 |
| Overall Length | 1 3/16 in |
| Drive End Diameter | 1 1/64 in |
| Drive End Outside Diameter | 1 1/64 in |
| Finish | Full Polish |
| Nut Depth | 39/64 in |
| Bolt Clearance Depth | 3/4 in |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 1 1/64 in |
| Nut End Outside Diameter | 1 1/64 in |
| Drive Size | 3/8 in |
| Mouth Width | 39/64 in |
| Weight | 0.15 LB |
| EAN or UPC | 662679161699 |

