- 6 Pieces
- Torx® Tip Type
- 3/8 in Drive Size
features
- Not for use on impact applications.
| Inch/Metric | Torx® |
| No. of Pieces | 6 |
| Socket Drive Size | 3/8 in |
| Socket Size Range | T15 to T40 |
| Magnetic | No |
| Socket Series | Torx |
| Finish | Full Polish |
| Set Includes | T15, T20, T25, T27, T30, T40, 6 1/4" Socket Bar, Clips |
| Length Type | Standard |
| Drive Size | 3/8 in |
| Contains | T15, T20, T25, T27, T30, T40. Accessories: 6-1/4 in Socket Bar with 6 Socket Clips. |
| Weight | 0.78 LB |
| EAN or UPC | 662679230869 |

