- T55 Socket Size
- 3/8 in Drive Size
- 1 23/32 in Overall Length
features
- Two piece design allows replacement of worn bits.
| Length | 7/8 in |
| Finish | Full Polish |
| Overall Length | 1 23/32 in |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Bit Length | 7/8 in |
| Inch/Metric | Torx® |
| Socket Size | T55 |
| Weight | 0.13 LB |
| EAN or UPC | 662679161873 |

