- 8 Pieces
- Torx® Tip Type
- 3/8 in Drive Size
features
- Not for use on impact applications.
includes
- T15, T20, T25, T27, T30, T40, T45, T50. Accessories: 9 Inch Socket Bar with 8 Socket Clips.
| Drive Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Contains | T15, T20, T25, T27, T30, T40, T45, T50. Accessories: 9 in Socket Bar with 8 Socket Clips. |
| No. of Pieces | 8 |
| Length Type | Standard |
| Inch/Metric | Torx® |
| Socket Size Range | T15 to T50 |
| Finish | Full Polish |
| Weight | 1.05 LB |
| EAN or UPC | 662679230876 |

