- 3/8 in Drive Size
- 3 in Overall Length
features
- 3/8-inch drive slotted screwdriver bit sockets
- 5/16-inch tip size
- 3/64-inch tip width
- 3-inch overall length
| Finish | Full Polish |
| Overall Length | 3 in |
| Length Type | Standard |
| Drive Size | 3/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662679053895 |

