- 3/8 in Drive Size
- 1 31/32 in Overall Length
features
- Two piece design allows replacement of worn bits.
- Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque.
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Tip Type | Phillips® |
| Overall Length | 1 31/32 in |
| Tip Size | #3 |
| Tip Width | N/A |
| Locking Type | Ball |
| Finish | Full Polish |
| Material | Forged Alloy Steel |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Inch/Metric | Phillips® |
| Weight | 0.12 LB |
| EAN or UPC | 662679161996 |

