Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ5247

J5247

Ratchet Adapter
Item #105857117
  • 3/8" Drive
  • 1 5/16" Long
  • Ratchet Adapter
Proto® ToolsJ5247
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Drive
  • 1 5/16" Long
  • Ratchet Adapter

description

  • Converts standard handles to ratcheting handles
Socket Drive Size 3/8 in
No. of Teeth N/A
Overall Length 1.3125 in
Weight 0.34 LB
EAN or UPC 662679162030
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison