- Ratchet
- 3/8" Drive Size
- Pear Shaped Head
- 45 Gear Teeth, Full Polish
- 8 1/2" Overall Length
features
- Small pear head design for access in tight, hard-to-reach work areas
- 45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity
- Sealed design helps prevent debris from entering ratchet mechanism, reducing wear
- Helps to keep lubrication contained within the components
- Patent pending design
- Low profile reversing lever design for quick, one-hand operation
- Contoured, ergonomically designed handle for comfort
- Knurled bands allow for increased grip and slip resistance
- Double nickel chrome plated for enhanced corrosion protection or black oxide finish
- Field repairable
| Head Style | Pear |
| Overall Length | 8.5 in |
| Finish | Full Polish |
| Handle Type | Ergonomic |
| No. of Teeth | 45 |
| Drive Size | 3/8 in |
| Weight | 0.86 LB |
| EAN or UPC | 662679573744 |

