- Ratchet
- 3/8" Drive Size
- Pear Shaped Head
- 24 Gear Teeth, Full Polish
- 11" Overall Length
features
- Robust 24-tooth design with 15° arc swing
- Alloy steel drive gear for strength and durability
- Low profile head for access in constricted areas
- Reversing lever design for quick, one-hand operation
- Knurled slip-resistant grip
| Drive Size | 3/8 in |
| No. of Teeth | 24 |
| Finish | Full Polish |
| Overall Length | 11 in |
| Handle Type | Knurled Grip |
| Head Style | Pear |
| Weight | 0.81 LB |
| EAN or UPC | 662679163358 |

