| Drive Size | 3/8 in |
| Head Type | Solid Head |
| Overall Length | 7.375 in |
| Handle Type | Round Serrated |
| Head Style | Round |
| Ratchet Type | Non-Quick Release |
| Finish | Full Polish |
| Weight | 0.6 LB |
| EAN or UPC | 662679979133 |
| Drive Size | 3/8 in |
| Head Type | Solid Head |
| Overall Length | 7.375 in |
| Handle Type | Round Serrated |
| Head Style | Round |
| Ratchet Type | Non-Quick Release |
| Finish | Full Polish |
| Weight | 0.6 LB |
| EAN or UPC | 662679979133 |