- 3/8" Drive Socket Adapter
- Converts to 1/2" Drive
- 1 7/16" Overall Length
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Socket Drive Size | 3/8 in |
| Overall Length | 1.4375 in |
| Female Dimension | 3/8 in |
| Male Dimension | 1/2 in |
| Weight | 0.11 LB |
| EAN or UPC | 662679162061 |

