- 3/8" Drive Socket Adapter
- Converts to 3/8" Drive
- 31/32" Overall Length
compliances
- 0
caution
- Not self-centering.
| Male Dimension | 3/8 in |
| Overall Length | 0.96875 in |
| Socket Drive Size | 3/8 in |
| Female Dimension | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679162092 |
| Male Dimension | 3/8 in |
| Overall Length | 0.96875 in |
| Socket Drive Size | 3/8 in |
| Female Dimension | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679162092 |