- 3/8" Drive
- 1 3/4" Overall Length
- Rigid
- Black Oxide
- Extension
compliances
- 0
| Extension Type | Rigid |
| Overall Length | 1.75 in |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662679290375 |
| Extension Type | Rigid |
| Overall Length | 1.75 in |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662679290375 |