- 3/8" Drive
- 17 3/16" Overall Length
- Rigid
- Chrome
- Extension
| Overall Length | 17.1875 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Socket Drive Size | 3/8 in |
| Weight | 0.92 LB |
| EAN or UPC | 662679162214 |
| Overall Length | 17.1875 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Socket Drive Size | 3/8 in |
| Weight | 0.92 LB |
| EAN or UPC | 662679162214 |