Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
1/2" Drive Hinge Handle Breaker Bar

J5265

1/2" Drive Hinge Handle Breaker Bar
Item #105840464
  • 3/8" Drive
  • 8 1/2" Long
  • Chrome Finished Breaker Bar
1/2" Drive Hinge Handle Breaker Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Drive
  • 8 1/2" Long
  • Chrome Finished Breaker Bar

features

  • Made from Protoloy™ special alloy steel

compliances

  • 0
Finish Chrome
Overall Length 8.5 in
Socket Drive Size 3/8 in
Weight 0.58 LB
EAN or UPC 662679162221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison