- 1 Piece
- 3/8 in Drive Size
| Family Name | Socket Adapter |
| No. of Pieces | 1 |
| Male Size | 3/8 in |
| Overall Length | 2 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679111625 |
| Family Name | Socket Adapter |
| No. of Pieces | 1 |
| Male Size | 3/8 in |
| Overall Length | 2 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679111625 |