- 5/8 in Socket Size
- 3/8 in Drive Size
- 2 3/8 in Overall Length
- 6 Points
features
- Universal sockets permit turning at an angle up to 65° where obstructions may prevent a straight application.
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
| Nut Depth | 13/32 in |
| Overall Length | 2 3/8 in |
| Length Type | Deep |
| Socket Size | 5/8 in |
| Nut End Outside Diameter | 7/8 in |
| Finish | Full Polish |
| No. of Points | 6 |
| Bolt Clearance Depth | 3/4 in |
| Drive End Outside Diameter | 3/4 in |
| Inch/Metric | Inch |
| Drive Size | 3/8 in |
| Weight | 0.19 LB |
| EAN or UPC | 662679996185 |

