- 16 mm Socket Size
- 3/8 in Drive Size
- 1 57/64 in Overall Length
- 12 Points
features
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Finish | Full Polish |
| Socket Size | 16 mm |
| Drive Size | 3/8 in |
| Outside Head Width | 1 57/64 in |
| Length Type | Standard |
| Overall Length | 1 57/64 in |
| Nut Depth | 13/32 in |
| Nut End Outside Diameter | 55/64 in |
| Drive End Outside Diameter | 23/32 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Bolt Clearance Depth | 33/64 in |
| 6 Point Full Polish [Variant] | J5279HAM |
| Weight | 0.15 LB |
| EAN or UPC | 662679996260 |

