- 8 in Overall Length
- 3/8 in Socket Drive Size
features
- Made from alloy steel.
- Heat treated for strength and durability.
| Finish | Full Polish |
| Family Name | Sliding T-Handle |
| Overall Length | 8 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.41 LB |
| EAN or UPC | 662679162542 |

