- 1 5/8 in Height
features
- These set boxes are used to store Socket
- Sets in your Tool Box or Utility Cart.
- They also make it convenient and easy to
- Transport a full set of sockets to the job.
| Color | Safety Red |
| Family Name | Socket Storage Box |
| Depth | 7 3/4 in |
| Width | 10 3/8 in |
| Height | 1 5/8 in |
| Weight | 1.35 LB |
| EAN or UPC | 662679143916 |

