features
- Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach.
- 12-point flare nut allows for fine indexing, helping to improve speed and access.
- Fits 4, 6 and 12 point fasteners.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
| No. of Pieces | 15 |
| Set Includes | Crowfoot: 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 1 15/16, 2 in Accessories: Socket Clips and Bar, Full Polish Finish. |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Family Name | 15 Piece Flare Nut Crowfoot Wrench Set |
| Weight | 6.18 LB |
| EAN or UPC | 662679991531 |

