features
- Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach.
- The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
- 12 point allows for fine indexing, helping to improve speed and access.
- Fits 4, 6 and 12 point fasteners.
- Use with locking extensions to reach into small spaces or where the fastener is out of sight.
- Locking hole feature helps keep the crowfoot wrench engaged on the extension during use, helping to reduce downtime due to the detachment of the crowfoot in an awkward space.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
| Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| No. of Pieces | 39 |
| Set Includes | (39) Crowfoot Wrenches including 15 Crowfoot Flare Nut Wrenches Open End Crowfoot: 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 1/4, 2 3/8, 2 7/16, 2 1/2 in Flare Nut Crowfoot: 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/8, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 1 15/16, 2 in Accessories: 5 and 10 in Locking Extensions. |
| Weight | 24.09 LB |
| EAN or UPC | 662679991548 |

