features
- Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Anti-Slip Design open end (ASD).
- The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
| No. of Pieces | 15 |
| Set Includes | Open End Crowfoot: 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2 in Accessories: Socket Clips and Bar, Full Polish Finish. |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Weight | 9.11 LB |
| EAN or UPC | 662679991524 |

