features
- Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Anti-Slip Design Open End (ASD).
- The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces.
- Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site.
| Wrench Size | 36 mm |
| Drive Size | 1/2 in |
| Family Name | Full Polish Metric Crowfoot Wrench |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Overall Length | 3 13/32 in |
| Weight | 0.53 LB |
| EAN or UPC | 662679004170 |

