- 1 3/8 in Size
- 1/2 in Drive Size
- Inch
features
- Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Anti-Slip Design open end (ASD).
- The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces.
- Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site.
| Overall Length | 3 3/8 in |
| Wrench Size | 1 3/8 in |
| Inch/Metric | Inch |
| Family Name | Open End Crowfoot Wrench |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Weight | 0.53 LB |
| EAN or UPC | 662679573539 |

