Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Full Polish Crowfoot Wrench

J5356FL

SUPERSEDED TO PRTO_J5356CF, MTRL - 105850217
Item #105858596
  • 1 3/4 in Size
  • 1/2 in Drive Size
  • Inch
  • 12 Point
Full Polish Crowfoot Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4 in Size
  • 1/2 in Drive Size
  • Inch
  • 12 Point

features

  • Designed for speed and safety.
  • Special heat-treated alloy steel helps increase strength and durability.
  • 12 point Box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
  • Full polish finish provides corrosion resistance and easy to clean surfaces.
Overall Length 3 7/8 in
Finish Full Polish
Drive Size 1/2 in
Inch/Metric Inch
Weight 0.45 LB
EAN or UPC 662679182755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison