- 1/2 in Drive Size
- 2 5/32 in Overall Length
features
- Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque.
- Made of heat-treated alloy steel.
- Polished chrome finish.
| Socket Drive Size | 1/2 in |
| Tip Width | N/A |
| Overall Length | 2 5/32 in |
| Tip Type | Phillips® |
| Locking Type | Ball |
| Tip Size | #3 |
| Finish | Full Polish |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Drive Size | 1/2 in |
| Length Type | Standard |
| Inch/Metric | Phillips® |
| Weight | 0.18 LB |
| EAN or UPC | 662679182601 |

