- 7/16 in Socket Size
- 1/2 in Drive Size
- 3 5/32 in Overall Length
features
- Made of heat-treated alloy steel.
- Ball detent.
| Length Type | Standard |
| Inch/Metric | Inch |
| Overall Length | 3 5/32 in |
| Finish | Full Polish |
| Socket Size | 7/16 in |
| Drive Size | 1/2 in |
| Weight | 0.19 LB |
| EAN or UPC | 662679053987 |

