- 1/2 in Socket Drive Size
- 19 Pieces
- Inch
features
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Inch |
| No. of Pieces | 19 |
| Impact Rated | No |
| Socket Size Range | 3/8 in to 1 1/2 in |
| Socket Drive Size | 1/2 in |
| Weight | 7.25 LB |
| EAN or UPC | 662679240608 |

