- Socket Set
- 1/2" Drive Size
- 15 Pieces
- 12 Points
- Socket Size Range From 3/8" to 1 1/4 in
features
- Minimizes fastener rounding and helps to extend fastener life
- Made in the USA
- Ideal for use on stubborn or damaged fasteners
- High performance drive configuration, which allows for quick and easy socket engagement to the fastener flats, not the corners
- Configuration employs a radius corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4" sockets
- 17" socket bar
- (15) socket clips
| No. of Pieces | 15 |
| Socket Drive Size | 1/2 in |
| Socket Size Range | 3/8 in to 1 1/4 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Points | 12 |
| Weight | 4.59 LB |
| EAN or UPC | 662679240349 |

