- 12 Points
- 18 Pieces
- 1/2 in Drive Size
features
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16" and 1 1/4" sockets
- 10 1/2" premium pear head ratchet
- 15 3/4" hinge handle
- 5" extension
| Inch/Metric | Inch |
| No. of Pieces | 18 |
| Finish | Full Polish |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Socket Size Range | 3/8 in to 1 1/4 in |
| Socket Series | Standard |
| Drive Size | 1/2 in |
| Length Type | Standard |
| Contains | 12 Point Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 in. Accessories: Premium Ratchet, 5 in Extension, Hinge Handle, and Blow-Molded Case. |
| Weight | 10.4 LB |
| EAN or UPC | 662679012090 |

