- 6 Points
- 15 Pieces
- 1/2 in Drive Size
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| No. of Points | 6 |
| Socket Size Range | 10 mm to 24 mm |
| Magnetic | No |
| Socket Series | Standard |
| Inch/Metric | Metric |
| Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 m, 22 mm, 23 mm, 24 mm, 17" Socket Bar, Clips |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 15 |
| Finish | Full Polish |
| Contains | 6 Point: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm. Accessories: 17 in Socket Bar with 15 Socket Clips. |
| Length Type | Standard |
| Drive Size | 1/2 in |
| Weight | 3.22 LB |
| EAN or UPC | 662679240585 |

