- 1/2 in Drive Size
- 25 11/16 in Overall Length
features
- 90 tooth count allows for 4 degree arc swing.
- Small, pear head design for access in tight, hard-to-reach work areas.
- Contoured, ergonomically designed handle for comfort.
- Low profile reversing lever design for quick, one hand operation.
- Flex head versions available for added accessibility in tight spaces.
- Knurled bands allow for increased grip and slip resistance.
- ASME B107.10M Specifications.
| Family Name | 90 Tooth 4 degrees Arc Swing Black Oxide Ratchet |
| No. of Teeth | 90 |
| Overall Length | 25 11/16 in |
| Finish | Black Oxide |
| Angle | 4 degrees |
| Drive Size | 1/2 in |
| Weight | 3.37 LB |
| EAN or UPC | 662679165673 |

