- 7/8 in Socket Size
- 1/2 in Drive Size
- 1 5/8 in Overall Length
- 8 Points
features
- For square nuts
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 1 1/2 in |
| No. of Points | 8 |
| Length Type | Standard |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Socket Series | Standard |
| Nut Depth | 27/32 in |
| Overall Length | 1 5/8 in |
| Nut End Outside Diameter | 1 1/2 in |
| Bolt Clearance Depth | 1 1/8 in |
| Socket Diameter | 1 1/2 in |
| Drive Size | 1/2 in |
| Socket Size | 7/8 in |
| Drive End Outside Diameter | 1 1/2 in |
| Weight | 0.49 LB |
| EAN or UPC | 662679180874 |

